Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1108
Number of Grooves:
6
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.418
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.37
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Bushed