TL28L050-1210
Description
TL28L050-1210 SYNCHRONOUS SPROCKET ; 3/8 INCH PITCH 28 TEETH 12.7MM WD BELT
Part # 113468
BDI # 255283
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.932
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573435
Pitch Diameter - Millimeter:
84.89