Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2