14MX-90S-37-3525

COMPARE

14MX-90S-37-3525

Description
14MX-90S-37-3525 SYNCH SPROCKET

DODGE

Part # 482077

BDI # 20508869

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX-90S-20-3525

COMPARE

14MX-90S-20-3525

Description
14MX-90S-20-3525 SYNCH SPROCKET

DODGE

Part # 482042

BDI # 20508799

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY