P192-8M-85-3535 HT250

COMPARE

P192-8M-85-3535 HT250

Description
P192-8M-85-3535 HT250 SPKT ; POR DRIVE COMPONENTS

DODGE

Part # 114513

BDI # 255566

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY