4-5V12.50-E
Description
4-5V12.50-E V-BELT QD SHEAVE ; 4/5V12.5-E QD SHEAVE
Part # 455319
BDI # 280395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
3-5V12.50-E
Description
3-5V12.50-E V-BELT QD SHEAVE ; 3/5V12.5-E QD SHEAVE
Part # 455288
BDI # 280364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
5-5V12.50-E
Description
5-5V12.50-E V-BELT QD SHEAVE ; 5/5V12.5-E QD SHEAVE
Part # 455350
BDI # 280426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5