Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8