P216-14M-55-F HTD

COMPARE

P216-14M-55-F HTD

Description
P216-14M-55-F HTD SYNCH SPROCKET

DODGE

Part # 110827

BDI # 254661

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P216-14M-85-F HTD

COMPARE

P216-14M-85-F HTD

Description
P216-14M-85-F HTD SPKT ; POR DRIVE COMPONENTS

DODGE

Part # 110851

BDI # 254683

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY