Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
10-5V12.50-J
Description
10-5V12.50-J V-BELT QD SHEAVE ; 10/5V12.5-J QD SHEAVE
Part # 456071
BDI # 281061
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
10
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
10
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
331.876
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed