Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
2-3V5.00-SH
Description
2-3V5.00-SH V-BELT QD SHEAVE ; 2/3V5.0-SH QD SHEAVE
Part # 455134
BDI # 280211
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
585721
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2