22X26 CR DR XT25 1/2 HGB W/ SHAFT
Description
22X26 CR DR XT25 1/2 HGB W/ SHAFT, PA92517-10 DRUM PULLEY (SMARTCATALOG)
Part # PA92517-10
BDI # 27322803
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
558.8
Pulley Diameter - Inch:
22
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging | With Shaft
Mounting Method:
Bushed