Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567850
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
50TT530
Description
50TT530 TORQUE TAMER SPROCKET ; NO 50 SIZE 50 CHAIN SIZE 30 TEETH
Part # 096165
BDI # 251465
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BTL34H-2012
Description
50BTL34H-2012 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 34T B-HUB ONE SIDE
Part # 104715
BDI # 252341
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567997
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed
50BTL15H-1210
Description
50BTL15H-1210 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 15 TEETH B-HUB ONE SIDE
Part # 100533
BDI # 251696
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568507
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed