DS80ATL17H-2517
Description
DS80ATL17H-2517 ROLLER CHAIN SPROCKET ; BUSHED 80 CHAIN 17 TEETH A-DOUBLE SINGLE
Part # 101468
BDI # 251991
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568524
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
80BTL17H-2012
Description
80BTL17H-2012 ROLLER CHAIN SPROCKET ; 80 CHAIN 17 TEETH 1 ROW HT
Part # 100600
BDI # 251759
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567938
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
567900
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore