3JX5/8

COMPARE

3JX5/8

Description
3JX5/8 COUPLING FLANGE ; 5/8" BORE 2-1/16" OD 1-1/2" HUB

DODGE

Part # 022702

BDI # 628194

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY