8JE

COMPARE

8JE

Description
8JE COUPLING SLEEVE ; 5-1/16" OD EPDM

DODGE

Part # 004218

BDI # 238183

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY