Features
Component:
Element
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Width - Inch:
4.25
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
RAPTOR ES4 FULL SPACER ELEMENT
Description
RAPTOR ES4 FULL SPACER ELEMENT
Part # 017066
BDI # 20494209
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
558In-Lbs
Width - Inch:
3.06
Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81