5018H TL CHAIN CPLG FLG 1610

COMPARE

5018H TL CHAIN CPLG FLG 1610

Description
5018H TL CHAIN CPLG FLG 1610 ; 2-31/32" HUB DIA

DODGE

Part # 099053

BDI # 251505

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 25.4

Length Thru Bore - Inch: 1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.413
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY