60BTL18H-1610
Description
60BTL18H-1610 ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR 1610 BUSHING
Part # 100569
BDI # 251730
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567969
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
5018H TL CHAIN CPLG FLG 1610
Description
5018H TL CHAIN CPLG FLG 1610 ; 2-31/32" HUB DIA
Part # 099053
BDI # 251505
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
TL18H100-1210
Description
TL18H100-1210 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113605
BDI # 255323
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573637
Pitch Diameter - Millimeter:
72.77