Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
50BTL34H-2012
Description
50BTL34H-2012 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 34T B-HUB ONE SIDE
Part # 104715
BDI # 252341
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567997
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed