50BTL36-2012

COMPARE

50BTL36-2012

Description
50BTL36-2012 ROLLER CHAIN SPROCKET

DODGE

Part # 100549

BDI # 251712

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 7.171
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.519
Other Features: Taper Lock Bushing
Global Part Number GPN: 567850
Pitch Diameter - Millimeter: 182.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-14M-40-SF HTD

COMPARE

P36-14M-40-SF HTD

Description
P36-14M-40-SF HTD SYNCH SPROCKET

DODGE

Part # 110785

BDI # 254624

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 173.126
Inch - Metric: Metric
Outside Diameter - Inch: 6.208
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-8M-20-1610 HT250

COMPARE

P36-8M-20-1610 HT250

Description
P36-8M-20-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112857

BDI # 255153

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY