8020F TL CHAIN CPLG FLG 3020
Description
8020F TL CHAIN CPLG FLG 3020 ; 5-3/8" HUB DIA HUB SHAFT
Part # 099056
BDI # 251508
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.913
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
2 7/16 SPLIT IRON COLLAR
Description
2 7/16 SPLIT IRON COLLAR ; 2-7/16" BORE 4.44" OD 1.88" W SPLIT IRON
Part # 010096
BDI # 239424
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Bore - Millimeter:
61.925
Width - Inch:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
460028
Bushing Series:
2517
1310 X 1-3/8-KW
Description
1310 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2" OD 1" LTB
Part # 119404
BDI # 256884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
459859
Bushing Series:
1310
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed