26Q15L14

COMPARE

26Q15L14

Description
26Q15L14 WORM GEAR REDUCER

DODGE

Part # 26Q15L14

BDI # 272314

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348071
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY
15Q15LR56

COMPARE

15Q15LR56

Description
15Q15LR56 WORM GEAR REDUCER

DODGE

Part # 15Q15LR56

BDI # 263318

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method: Direct Mounted
Overall Length - Inch: 7.09

Price Inventory : Available to order
Loading Price
QTY