26Q30LR56

COMPARE

26Q30LR56

Description
26Q30LR56 WORM GEAR REDUCER

DODGE

Part # 26Q30LR56

BDI # 272380

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 348131
Mounting Method: Direct Mounted
Overall Length - Inch: 9.37

Price Inventory : Available to order
Loading Price
QTY
TA0107L31 TPR BU REDCR

COMPARE

TA0107L31 TPR BU REDCR

Description
TA0107L31 TAPER BUSH REDUCER

DODGE

Part # 900000

BDI # 295241

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 58.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.614
Nominal Center Distance - Inch: 3.41
Other Features: Single and Double Reduction | With Bushing | Light Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 9.68

Price Inventory : Available to order
Loading Price
QTY