FB5018 X 1 1/2
Description
FB5018 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-31/32" HUB
Part # 099201
BDI # 251580
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling