B X 2-7/16-KW
Description
B X 2-7/16-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 2-7/16" BORE
Part # 471617
BDI # 21832004
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Bushing Series:
B
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
460797
Bushing Series:
SF
INS-SC-215
Description
INS-SC-215 INSERT BALL BRG ; 2-15/16" BORE IR WID 5.118" OD
Part # 123352
BDI # 258308
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
29
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
57.937
Outer Race Profile:
Spherical
Global Part Number GPN:
560756
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
460826
Bushing Series:
SH
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
201.625
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
9400In-Lbs