SS23Q40H56

COMPARE

SS23Q40H56

Description
SS23Q40H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL

DODGE

Part # SS23Q40H56

BDI # 20512851

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY
20Q40L56

COMPARE

20Q40L56

Description
20Q40L56 WORM GEAR REDUCER

DODGE

Part # 20Q40L56

BDI # 268042

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346846
Mounting Method: Direct Mounted
Overall Length - Inch: 8.47

Price Inventory : Available to order
Loading Price
QTY