TXT205T TV TPR BU REDCR
Description
TXT205T TV TPR BU REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT
Part # 242249
BDI # 270805
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.044
Nominal Center Distance - Inch:
3.86
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.6