PX100 PARA-FLEX ELEMENT

COMPARE

PX100 PARA-FLEX ELEMENT

Description
PX100 PARA-FLEX ELEMENT

DODGE

Part # 011110

BDI # 239576

Features

Component: Element
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 2.625

Price Inventory : In stock
Loading Price
QTY
80BTL34-2517

COMPARE

80BTL34-2517

Description
80BTL34-2517 ROLLER CHAIN SPROCKET

DODGE

Part # 104741

BDI # 252357

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 10.838
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.392
Other Features: Taper Lock Bushing
Global Part Number GPN: 568039
Pitch Diameter - Millimeter: 275.28
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P112-8M-30-2517 HT250

COMPARE

P112-8M-30-2517 HT250

Description
P112-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112884

BDI # 255180

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY