FC-E-115R
Description
FC-E-115R FLANGE BLK RLR BRG ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 023129
BDI # 240730
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Optional E-Tect Seal
Global Part Number GPN:
551057
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
551819
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
9.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551329
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
251.7
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346353
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
SS20A20H56
Description
SS20A20H56 TG-2 ULTRA KLEEN REDUCER ; STAINLESS STEEL
Part # SS20A20H56
BDI # 20512077