INS-SCM-207
Description
INS-SCM-207 INSERT BALL BRG ; 2-7/16" BORE IR WID 4.921"OD
Part # 123361
BDI # 258317
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
56.744
Outer Race Profile:
Spherical
Global Part Number GPN:
560812
Mounting Method:
Set Screw
3525 X 2-KW
Description
3525 X 2-KW TL BUSHING ; 2" BORE 5" OD 2-1/2" LTB
Part # 119710
BDI # 255683
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Bushing Series:
3525