2012 X 5/8-KW
Description
2012 X 5/8-KW TL BUSHING ; 5/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117087
BDI # 256129
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID
Global Part Number GPN:
460009
Bushing Series:
2012
INS-DL-104-CR
Description
INS-DL-104-CR INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD
Part # 126689
BDI # 259312
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560587
Mounting Method:
Concentric Collar
INS-SC-104S
Description
INS-SC-104S INSERT BALL BRG ; 1-1/4" BORE IR WID 2.441" OD
Part # 123469
BDI # 258340
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17.958
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.331
Outer Race Profile:
Spherical
Global Part Number GPN:
560704
Mounting Method:
Set Screw
INS-SC-104
Description
INS-SC-104 INSERT BALL BRG ; 1-1/4" BORE IR WID 2.835" OD
Part # 123339
BDI # 258296
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
560700
Mounting Method:
Set Screw
2012 X 1-7/16-KW
Description
2012 X 1-7/16-KW TL BUSHING ; 1-7/16" BORE 2-3/4" OD 1-1/4" LTB
Part # 117167
BDI # 256196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
459974
Bushing Series:
2012