HB882CN250TC/5.94A1SI2.125X3.94
Description
HB882CN250TC/5.94A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C25S00594
BDI # 299030
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
HB882 210-CC 10.85 2-1/8IN SHFT
Description
H8C21S01085 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8C21S01085
BDI # 299003
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.79
Overall Width - Inch:
13.07
HB682 180-CC 14.74 1-5/8IN SHFT
Description
H6C18S01474 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C18S01474
BDI # 298888
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB882CN250TC/4.87A1SI2.125X3.94
Description
HB882CN250TC/4.87A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C25S00487
BDI # 299029
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
HB682CN210TC/5.93A1SI1.625X3.15
Description
HB682CN210TC/5.93A1SI1.625X3.15 ; INLINE HELICAL GEAR RDCR
Part # H6C21S00593
BDI # 21567414
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35