SCXT225A SCR CONV REDCR
Description
SCXT225A SCR CONV REDCR ; DOUBLE REDUCTION 23.46 RATIO SHAFT MOUNT
Part # 352066
BDI # 276102
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
74.6
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
23.46:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
SCXT115A SCR CONV REDCR
Description
SCXT115A SCR CONV REDCR ; DOUBLE REDUCTION 15.35 RATIO SHAFT MOUNT
Part # 351163
BDI # 276078
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
114
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
15.35:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348111
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346355
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
SCXT125A SCR CONV REDCR
Description
SCXT125A SCR CONV REDCR ; DOUBLE REDUCTION 25.64 RATIO SHAFT MOUNT
Part # 351164
BDI # 276079
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
68.3
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
25.64:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted