HB882CN250TC/5.94A1SI2.125X3.94

COMPARE

HB882CN250TC/5.94A1SI2.125X3.94

Description
HB882CN250TC/5.94A1SI2.125X3.94 ; HELICAL GEAR REDUCER

DODGE

Part # H8C25S00594

BDI # 299030

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 20.68
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HB682CN210TC/5.93A1SI1.625X3.15

Description
HB682CN210TC/5.93A1SI1.625X3.15 ; INLINE HELICAL GEAR RDCR

DODGE

Part # H6C21S00593

BDI # 21567414

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 18.48
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY