HB682CN210TC/5.93A1SI1.625X3.15

Description
HB682CN210TC/5.93A1SI1.625X3.15 ; INLINE HELICAL GEAR RDCR

DODGE

Part # H6C21S00593

BDI # 21567414

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 291.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 18.48
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY