PX70 PARA-FLEX ELEMENT
Description
PX70 PARA-FLEX ELEMENT ; 7-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011107
BDI # 239573
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
2.188
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
Width - Inch:
1.875
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5