40BTL17H-1210
Description
40BTL17H-1210 ROLLER CHAIN SPROCKET ; 1/2" P 17T HT BORE FOR 1210 BUSHING
Part # 100503
BDI # 251668
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567762
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
60BTL17H-1610
Description
60BTL17H-1610 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT BORE FOR 1610 BUSHING
Part # 100568
BDI # 251729
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568109
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed