P80-8M-30-2517 HT250

COMPARE

P80-8M-30-2517 HT250

Description
P80-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112882

BDI # 255178

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY