Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
TL28H150-2012
Description
TL28H150-2012 SYNCHRONOUS SPROCKET ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113667
BDI # 255341
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.38
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573619
Pitch Diameter - Millimeter:
113.19