14MX-30S-68-2517

COMPARE

14MX-30S-68-2517

Description
14MX-30S-68-2517 SYNCH SPROCKET

DODGE

Part # 482098

BDI # 20508905

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 84.582

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50TT530

COMPARE

50TT530

Description
50TT530 TORQUE TAMER SPROCKET ; NO 50 SIZE 50 CHAIN SIZE 30 TEETH

DODGE

Part # 096165

BDI # 251465

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.321
Other Features: Torque Tamper
Pitch Diameter - Millimeter: 151.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-8M-30-QT HTD

COMPARE

P30-8M-30-QT HTD

Description
P30-8M-30-QT HTD SPKT ; 110724 ; TIMING PULLEY

DODGE

Part # 110724

BDI # 254571

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.563
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY