P72-8M-30-SK HTD

COMPARE

P72-8M-30-SK HTD

Description
P72-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110734

BDI # 254581

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-30-2517 HT250

COMPARE

P72-8M-30-2517 HT250

Description
P72-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112881

BDI # 255177

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.989
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY