Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
584712
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Split | 45MM Minimum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
85085In-Lbs
Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25