R25 RIGID M TL 2517

COMPARE

R25 RIGID M TL 2517

Description
R25 RIGID M TL 2517 COUPLING HUB ; 7" OD RIGID COUPLING SHAFT

DODGE

Part # 003003

BDI # 238207

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 7

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 18400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 RIBBED RIGID CPLG

COMPARE

2 RIBBED RIGID CPLG

Description
2 RIBBED RIGID CPLG

DODGE

Part # 009011

BDI # 239508

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 201.625
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 9400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R25 RIGID F TL 2517

COMPARE

R25 RIGID F TL 2517

Description
R25 RIGID F TL 2517 COUPLING HUB ; 7" OD RIGID COUPLING SHAFT

DODGE

Part # 003004

BDI # 238208

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 7

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 18400In-Lbs

Price Inventory : Available to order
Loading Price
QTY