P80-14M-115-J HTD

COMPARE

P80-14M-115-J HTD

Description
P80-14M-115-J HTD SYNCH SPROCKET

DODGE

Part # 110871

BDI # 254700

Features

Pitch Diameter - Inch: 14.036
Flange Outside Diameter - Millimeter: 371.348
Inch - Metric: Metric
Outside Diameter - Inch: 13.926
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-8M-50-SF HTD

COMPARE

P80-8M-50-SF HTD

Description
P80-8M-50-SF HTD SYNCH SPROCKET

DODGE

Part # 110752

BDI # 254598

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-8M-30-SK HTD

COMPARE

P80-8M-30-SK HTD

Description
P80-8M-30-SK HTD SYNCH SPROCKET

DODGE

Part # 110735

BDI # 254582

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter: 203.72
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-8M-50-2517 HT250

COMPARE

P80-8M-50-2517 HT250

Description
P80-8M-50-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112897

BDI # 255191

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-8M-30-2517 HT250

COMPARE

P80-8M-30-2517 HT250

Description
P80-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112882

BDI # 255178

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.004
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY