Page 1 of 107

Next

Compare
INS-S2-215R

COMPARE

INS-S2-215R

Description
INS-S2-215R INSERT ROLLER BEARING

DODGE

Part # 070010

BDI # 247009

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 32.537
Other Features: Double Row | With Set Screw | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 5.118
Length Thru Bore - Millimeter: 91.288
Outer Race Profile: Spherical
Global Part Number GPN: 560937
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
PX60 TL 1310

COMPARE

PX60 TL 1310

Description
PX60 TL 1310 COUPLING HUB ; 5.687" OD HUB 1" LTB

DODGE

Part # 010602

BDI # 239710

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.687

Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
FB5016 X 1 1/2

COMPARE

FB5016 X 1 1/2

Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

DODGE

Part # 099113

BDI # 251526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
F X 2-7/16-KW

COMPARE

F X 2-7/16-KW

Description
F X 2-7/16-KW QD BUSHING ; QD BAGUE

DODGE

Part # 120554

BDI # 257403

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.438
Length Thru Bore - Millimeter: 92.075
Length Thru Bore - Inch: 3.625
Outside Diameter - Millimeter: 112.725

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID
Global Part Number GPN: 460452
Bushing Series: F

Price Inventory : In stock
Loading Price
QTY
3020 X 2-1/8-KW

COMPARE

3020 X 2-1/8-KW

Description
3020 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117120

BDI # 256161

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 53.975
Bore - Inch: 2.125
Other Features: Keyway on ID
Global Part Number GPN: 460126
Bushing Series: 3020

Price Inventory : In stock
Loading Price
QTY