TA0107L25 TPR BU REDCR

COMPARE

TA0107L25 TPR BU REDCR

Description
TA0107L25 TAPER BUSH REDUCER

DODGE

Part # 900001

BDI # 295242

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.614
Nominal Center Distance - Inch: 3.41
Other Features: Single and Double Reduction | With Bushing | Light Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 9.68

Price Inventory : Available to order
Loading Price
QTY