P40-8M-30-2012 HT250

COMPARE

P40-8M-30-2012 HT250

Description
P40-8M-30-2012 HT250 SPKT ; 112876 ; TIMING PULLEY

DODGE

Part # 112876

BDI # 255172

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 110.007
Inch - Metric: Metric
Outside Diameter - Inch: 3.956
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 101.854
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY