1 1/4 RIBBED RIGID CPLG
Description
1 1/4 RIBBED RIGID CPLG ; 1.25" BORE X 3.625" OD
Part # 009003
BDI # 239500
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
2300In-Lbs
FB4016 X 1
Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA
Part # 099105
BDI # 251518
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling