FB4016 X 1

COMPARE

FB4016 X 1

Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA

DODGE

Part # 099105

BDI # 251518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50.013
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY