HB482 140-CC 17.55 1-1/4IN SHFT
Description
H4C14S01755 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C14S01755
BDI # 298716
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
13Q20L56WP
Description
13Q20L56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 13Q20L56WP
BDI # 262494
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345513
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.03